METABO

METABO Chipping hammer MHEV 11 BL (220-240 V / 50 - 60 Hz); Plastic Carry Case (600770500)

  • ERIKS:14063024
  • Manufacturer:4061792002722
Image 1
Image 2
Image 1
Image 2
High breaking performance thanks to maintenance-free brushless motor and high-performance hammer action
Long service life thanks to brushless technology and robust aluminium die-cast housings of gear and motor
Metabo VibraTech (MVT) with double dampening: Decoupled handle and impact-absorbing counter-oscillating weight actively reduce vibrations for healthy working also in continuous use.
Ergonomically shaped, slim gripping area with large speed control trigger for comfortable working
Easily accessible locking switch for chiselling in continuous mode
Optional reduction of the impact energy for working in softer materials
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised speeds, which remain constant under load
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after power supply interruption
Overload protection: protects the motor from overheating
Low-dust chiselling with external dust extraction ESA max (accessories)
The adjustable front handle can be rotated 360° and the angle adjusted for an optimum working position

Scope of delivery
Side handle, Front handle, Lubricant for tool shank end, Duster, Plastic carry case
Save to list

€949.00/ pieceexcl. VAT

€1,148.29incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO