METABO

METABO Bench Grinder DSD 250

  • ERIKS:12147633
  • Manufacturer:4007430193223
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Diameter grinding stone
250 mm
Idle rotational speed
1490 rpm
Nominal power consumption
700 W
Max. torque
10 Nm
Nominal inner diameter, suction pipe
35 mm
Weight of machine
33.3 kg
Cable length
2 m