METABO

METABO Angle grinder WEA 24-230 MVT Quick DDMS Dodemansschakelaar

  • ERIKS:12641872
  • Manufacturer:4007430268266
Image 1
Special features
Metabo Marathon motor with patented dust protection for a long service life.
The best anti-vibration system: integrated auto-balancer for up to 50% less hand / arm vibration and longer machine service life while the grinding wheels last twice as long.
Metabo safety switch prevents accidental switch-on.
Dead man's switch for a high level of user protection.
The start-up current limiter with soft start prevents the fuse being activated during commissioning.
Electronic safety shut-off reduces recoil in the event of a jammed disc – for a high level of user protection.
Electronic overload protection and restart protection.
LED signal when restart protection or overheating protection is enabled.
Metabo Quick for tool-free disc change with quick-action clamping nut.
Tool-free adjustable protection cap can be locked to prevent rotation.
Metabo VibraTech (MVT): integration damping system and additional handle for reducing vibration and protecting user health.
Additional handle can be mounted in three positions.
Rotatable main handle: high level of safety and better handling when grinding through objects.
Shut-off carbon brushes to protect the motor.

Standard scope of delivery
Protection cap (reported)
Support flange
Quick-lock nut
Additional Metabo VibraTech (MVT) handle

Technical characteristics
Grinding disc Ø: 230 mm
Power consumption: 2,400 W
Power output: 1,600 W
Idle rotational speed: 6,600 rpm
Speed under load: 4,600 rpm
Torque: 17 Nm
Axle thread: M 14
Weight (without power cable): 5.9 kg
Cable length: 4 m

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
METABO
Nominal power consumption
2400 W
Idle rotational speed
6600 rpm
Max. diameter disc
230 mm
Dead man switch
No
Tool insertion
M 14
Continuous rated speed
4600 rpm
Max. torque
17 Nm
Weight of machine
5.9 kg
Cable length
4 m