META

META S3 QUICK Shelving, with V150 shelves and spillage sump tray, 2000 x 1000 x 500, pre-galvanised

  • ERIKS:12366702
  • Manufacturer:4026212282498
Image 1
META QUICK S3 Boltless Shelving
  • quick boltless mounting without tools
  • with disassembled frames
  • shelves with 50 mm centres for attaching shelf dividers ( 80 kg shelves without centres)
  • Surface: pre-galvanised alternative powder coated in RAL 7035 light grey
  • shelf height adjustable in 25 mm increments
  • with steel feet for floor fixing
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Model
S3 CLIP 150
Number of storage surfaces
5
Width
1000 mm
Height
2000 mm
Depth
500 mm
Colour
Galvanized
Ground load
800 kg
Permitted net load
150 kg
Weight
56.68 kg