META

META Heavy inset support beam 80/50/2 x 1100 RAL 2001

  • ERIKS:12367158
  • Manufacturer:4026212007886
Image 1
META MULTIPAL Pallet Racking
  • bolted frames with beams are used to build stable, sustainable units
  • beams with 4 hook connectors, height adjustable in 50 mm increments
  • Surface: beams RAL 2001 red-orange, frames pre-galvanised or RAL 5010 gentian blue
  • frame with anchor bolts
Save to list
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
META
Model
MULTIPAL
Width
1100 mm
Height
50 mm
Depth
80 mm
RAL-number
2,001
Weight
4.74 kg