

€15.73/ pieceexcl. VAT
€19.03incl. VAT
Estimated delivery date - 02/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGAPOWER |
Type | T2.5-016 ST |
Pitch length | 380 mm |
Width | 16 mm |
Pitch | 2.5 mm |
Profile shape | Trapezoid |
Material | PU |