
€24.64/ meterexcl. VAT
€29.81incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | XL-075 ST |
Width | 19.05 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 2.3 mm |
Tooth Height | 1.27 mm |