MEGADYNE

MEGADYNE Open-end PU timing belt MEGALINEAR section T5 width 8mm with Steel cords

  • ERIKS:1053810
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MEGADYNE
Series
MEGALINEAR
Type
T5-008 ST
Width
8 mm
Pitch
5 mm
Profile shape
Trapezoid
Material
PU