

€36.95/ meterexcl. VAT
€44.71incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | T10-010 ST |
Width | 32 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Material | PU |