
€36.43/ meterexcl. VAT
€44.08incl. VAT
Sold per: 0.01Min. order: 0.01
60.743 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | 8MTD-030 ST |
Width | 30 mm |
Pitch | 8 mm |
Profile shape | Round |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 5.6 mm |
Tooth Height | 3.4 mm |