
€14.19/ meterexcl. VAT
€17.17incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | 5MTD-010 Kevlar |
Width | 10 mm |
Pitch | 5 mm |
Profile shape | Round |
Double-sided | No |
Tensile Cord | Aramid fibre |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 3.6 mm |
Tooth Height | 2.1 mm |