
€61.28/ meterexcl. VAT
€74.15incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | 14MTD-040 ST |
Width | 40 mm |
Pitch | 14 mm |
Profile shape | Round |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 10 mm |
Tooth Height | 6.1 mm |