
€54.86/ meterexcl. VAT
€66.38incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | AT5-050 ST |
Width | 50 mm |
Pitch | 5 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 2.7 mm |
Tooth Height | 1.2 mm |