
€122.13/ meterexcl. VAT
€147.78incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | AT20-075 ST |
Width | 75 mm |
Pitch | 20 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 8 mm |
Tooth Height | 5 mm |