
€257.33/ meterexcl. VAT
€311.37incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGALINEAR |
Type | AT20-150 ST |
Width | 150 mm |
Pitch | 20 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Maximum belt speed | 70 m/s |
Profile height | 8 mm |
Tooth Height | 5 mm |