
€831.86/ pieceexcl. VAT
€1,006.55incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MEGADYNE |
Series | MEGAFLEX |
Type | AT10-050 ST |
Pitch length | 2350 mm |
Width | 50 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Material | PU |