

€212.40/ pieceexcl. VAT
€257.00incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAVEL |
Series | Compact |
Type | Hose reel |
Material | Synthetic material |
Maximum operating pressure in bar | 10 bar |
Roll-up mechanism | Spring operated |
With hose | Yes |
Drum thread connection | M 1/4 |
Inlet threaded connection | F 1/4 |
For hose inside diameter | 8 mm |