

€284.40/ pieceexcl. VAT
€344.12incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MAVEL |
Series | Major |
Type | Hose reel |
Material | Synthetic material |
Maximum operating pressure in bar | 15 bar |
Drum thread connection | M 3/8 |
Inlet threaded connection | F 3/8 |
With hose | Yes |
For hose inside diameter | 10 mm |
Roll-up mechanism | Spring operated |