MASCOT

MASCOT Winterjacket Climascot Accelerate dark navy, size M

  • ERIKS:14456020
  • Manufacturer:5711074646029
Image 1
Breathable, wind and waterproof with taped seams.
Unique CLIMASCOT® insulation provides warmth without bulk. Lightweight, soft CLIMASCOT® insulation takes up almost no space when compressed.
Detachable lined hood with adjustable elastic drawstring.
Fastening with zip and internal storm flap, so the wind is kept out.
Sleeves with reinforcement of CORDURA®.
Interior zipper at lower back for logo printing / embroidery.
Extra visibility with the help of reflectors.
100% polyester
210 g/m²
Save to list

€164.95/ pieceexcl. VAT

€199.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
M
Colour
Dark Navy
Fire retardant version
No
Model
Winter jacket
Material
100% Polyester