MASCOT

MASCOT Winter jacket Hastings 20535-231 Hi-Vis orange size L

  • ERIKS:14585201
Image 1
Breathable, wind and waterproof with taped seams.
Unique CLIMASCOT® insulation provides warmth without bulk
Lightweight, soft CLIMASCOT® insulation takes up almost no space when compressed.
Phone pocket under storm flap with zip and a small opening to a headset cord.
Durable CORDURA® - reinforcement at the wrist to extend product life.
Extra protection against the cold with an extended back.
The hood fits over a helmet.
100% polyester
210 g/m²
Fluorescent and with vertical and oblique, transverse reflective strips
Breathable, wind and waterproof
Taped seams
CLIMASCOT® Lightweight Insulation
Padded
Quilt lining in sleeves
High collar
Ribbed inner collar
Detachable lined hood can be adjusted to fit over a helmet via drawstring
Adjustable wire on both sides of the hood
Fastening with zip and storm flap with press studs
Zipped inner pockets under storm flap - one designed especially for a mobile with holes for headset wire and guide loops to keep wire accessible
Zipped pocket under storm flap large enough to hold a 9.4-inch tablet
Chest pocket with a zip
Chest pocket with flap and press stud
D-ring
Ergonomically shaped sleeves allow for great freedom of movement
Front pockets with a zip
Internal drawstring adjustment at the hip
Zip at lower back for logo printing/ embroidery
Extended back
Waterproof pen pocket
Rib (hidden in storm flap) at cuffs
CORDURA® fabric reinforced cuffs with press stud fastening.
Save to list

€229.95/ pieceexcl. VAT

€278.24incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT