MASCOT

MASCOT Winter Jacket Columbus - polyester - dark navy - size L

  • ERIKS:12315323
  • Manufacturer:5707209838728
Image 1
  • Breathable, windproof and water-repellent.
  • Lining of quilt and quilted fleece.
  • Fleece inner collar.
  • Extended back.
  • Fastening with zip, storm flap and hidden press studs.
  • Zipped pocket under storm flap.
  • Chest pockets with flap and hidden press studs.
  • D-ring.
  • Front pockets.
  • Inner pocket with zip.
  • Rib (hidden in storm flap) and press stud fastening at cuffs.
  • Internal drawstring adjustment at the hip.
  • Waist with press stud adjustment.
  • Zip at lower back for logo printing/ embroidery.
  • Contrast stitching.
  • Reflectors.
  • EN 343 - class 3/3.
Save to list

€118.95/ pieceexcl. VAT

€143.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Columbus
Size
L
Colour
Navy blue
Model
Pilot jacket
Material
100% Polyester