MASCOT

MASCOT Winter Jacket Columbus - polyester - dark navy - size 5XL

  • ERIKS:14087258
  • Manufacturer:5707209838704
Image 1
  • Breathable, windproof and water-repellent.
  • Lining of quilt and quilted fleece.
  • Fleece inner collar.
  • Extended back.
  • Fastening with zip, storm flap and hidden press studs.
  • Zipped pocket under storm flap.
  • Chest pockets with flap and hidden press studs.
  • D-ring.
  • Front pockets.
  • Inner pocket with zip.
  • Rib (hidden in storm flap) and press stud fastening at cuffs.
  • Internal drawstring adjustment at the hip.
  • Waist with press stud adjustment.
  • Zip at lower back for logo printing/ embroidery.
  • Contrast stitching.
  • Reflectors.
  • EN 343 - class 3/3.
Save to list

€171.89/ pieceexcl. VAT

€207.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Columbus
Size
5XL
Colour
Navy blue
Model
Pilot jacket
Material
100% Polyester