MASCOT

MASCOT Winter Jacket Advanced - dark navy size M

  • ERIKS:13534034
  • Manufacturer:5711074596713
Image 1
  • Ultimate stretch material provides unique freedom of movement and high comfort.
  • The waterproof multifunctional stretch material combines a low weight with a very high durability.
  • Breathable, wind and waterproof with taped seams.
  • Unique CLIMASCOT® insulation provides warmth without bulk. Lightweight, soft CLIMASCOT® insulation takes up almost no space when compressed.
  • Extra visibility with the help of reflectors.
  • 87% polyamide/13% elastane
  • 200 g/m²
Save to list

€199.95/ pieceexcl. VAT

€241.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
M
Colour
Dark Navy
Fire retardant version
No
Model
Winter jacket