

€73.95/ pieceexcl. VAT
€89.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Torino |
Model | Craftmen's Trousers |
Size | C45 |
Length | 90cm |
Colour | Cornflower Blue / Navy Blue |
Material | 65% Polyester/35% Cotton |