MASCOT

MASCOT Trousers Pittsburgh - polyester/cotton - Black - size 90C45

  • ERIKS:12667281
  • Manufacturer:5707209824882
Image 1
  • Durable triple stitched seams on leg and crotch extend product life.
  • Ergonomically shaped trouser legs are constructed to follow the body's natural movements.
  • Reinforced back pockets and ruler pocket.
  • Thigh pocket with flap and hidden press studs.
  • Adjustable kneepad pockets so kneepads can be optimally placed on the knee.
  • The product tolerates industrial washing.
  • Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
  • 65% polyester/35% cotton
  • 270 g/m²
Save to list

€60.95/ pieceexcl. VAT

€73.75incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Craftmen's Trousers
Size
90C45
Length
90cm
Colour
Black
Material
65% Polyester/35% Cotton
Fire retardant version
No