

€69.95/ pieceexcl. VAT
€84.64incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Craftmen's Trousers |
Size | 82C49 |
Length | 82cm |
Colour | Black |
Material | 65% Polyester/35% Cotton |
Fire retardant version | No |