

€68.95/ pieceexcl. VAT
€83.43incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Craftmen's Trousers |
Size | 90C46 |
Length | 90cm |
Colour | Red / Black |
Material | 65% Polyester/35% Cotton |
Fire retardant version | No |