

€79.95/ pieceexcl. VAT
€96.74incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Craftmen's Trousers |
Size | 76C50 |
Length | 76cm |
Colour | Cornflower Blue / Navy Blue |
Material | 65% Polyester/35% Cotton |