MASCOT

MASCOT Trousers Mannheim - polyester/cotton - red/black - size 82C42

  • ERIKS:12667151
  • Manufacturer:5711074038848
Image 1
  • Ergonomic fit to suit the shape of your legs with reinforced gusset on the inside of the legs and crotch.
  • Durable triple stitched seams on leg and crotch extend product life.
  • Integrated phone pocket in the right pocket.
  • Top loading durable CORDURA® reinforced adjustable kneepad pockets, with flap so they don’t collect dirt.
  • Extra visibility with the help of reflectors.
  • Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
  • 65% polyester/35% cotton
  • 270 g/m²
Save to list

€79.95/ pieceexcl. VAT

€96.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Craftmen's Trousers
Size
82C42
Length
82cm
Colour
Red / Black
Material
65% Polyester/35% Cotton