MASCOT

MASCOT Trousers Lemberg with kneepad pockets - black size 76C50

  • ERIKS:13445667
  • Manufacturer:5711074436750
Image 1
  • Durable triple stitched seams on leg and crotch extend product life.
  • Low waist with form-cut waistband ensures comfort and freedom of movement.
  • Ergonomic fit to suit the shape of your legs with reinforced gusset on the inside of the legs and crotch.
  • Top loading durable CORDURA® reinforced adjustable kneepad pockets, with flap so they don’t collect dirt.
  • Extra visibility with the help of reflectors.
  • Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
  • 50% cotton/50% polyester
  • 205 g/m²
Save to list

€79.95/ pieceexcl. VAT

€96.74incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
76C50
Colour
Black