MASCOT

MASCOT Trousers ladies fit Diamond with kneepad pockets dark navy, size 76C52

  • ERIKS:14442041
  • Manufacturer:5711074727773
Image 1
  • Diamond fit is especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
  • Ultimate stretch material provides unique freedom of movement and high comfort.
  • The water-repellent multifunctional stretch material combines a low weight with a very high durability.
  • Excellent ventilation at the knee area via a zipper on the side of the leg.
  • The product tolerates industrial washing.
  • The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.
  • Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
  • Ladies fit DIAMOND.
  • Has a water-repellent finish.
  • ULTIMATE STRETCH fabric that is lightweight and durable.
  • The fabric is hardly felt against the skin as the pockets are integrated into the design.
  • Double stitched seams on the leg and crotch.
  • Low waist.
  • Ergonomically formed trouser leg.
  • Belt loops.
  • Fastening with a zip.
  • Front pockets.
  • Back pockets.
  • Thigh pocket with phone pocket and flap with hidden press stud and integrated ID card holder.
  • Detachable ID card holder.
  • Ruler pocket made of CORDURA® with extra pockets.
  • Ventilated kneepad pockets in very durable CORDURA® (1000 D).
  • Simple individual adjustment of kneepad pocket height.
  • With print and reflectors.
  • We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model.
  • Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.
Save to list

€116.95/ pieceexcl. VAT

€141.51incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT