MASCOT Trousers ladies fit Diamond with kneepad pockets dark navy, size 76C42
- ERIKS:14442036
- Manufacturer:5711074727728
- Diamond fit is especially designed for women with a difference of more than 20 centimetres between their waist and hip measurements.
- Ultimate stretch material provides unique freedom of movement and high comfort.
- The water-repellent multifunctional stretch material combines a low weight with a very high durability.
- Excellent ventilation at the knee area via a zipper on the side of the leg.
- The product tolerates industrial washing.
- The kneepad pockets of durable CORDURA® are adjustable so the kneepads have the optimal position on your knees.
- Co-certified for use with MASCOT kneepad type SHORT or LONG, as the kneepad pocket is height-adjustable.
- Ladies fit DIAMOND.
- Has a water-repellent finish.
- ULTIMATE STRETCH fabric that is lightweight and durable.
- The fabric is hardly felt against the skin as the pockets are integrated into the design.
- Double stitched seams on the leg and crotch.
- Low waist.
- Ergonomically formed trouser leg.
- Belt loops.
- Fastening with a zip.
- Front pockets.
- Back pockets.
- Thigh pocket with phone pocket and flap with hidden press stud and integrated ID card holder.
- Detachable ID card holder.
- Ruler pocket made of CORDURA® with extra pockets.
- Ventilated kneepad pockets in very durable CORDURA® (1000 D).
- Simple individual adjustment of kneepad pocket height.
- With print and reflectors.
- We recommend 00418-100, 00718-100, 50451-916 and 20118-915 kneepads for this model.
- Co-certified together with kneepad type SHORT or LONG in accordance with EN 14404.