

€136.95/ pieceexcl. VAT
€165.71incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Model | Bib and brace |
Size | 82C56 |
Material | 87% cotton/12% polyamide/1% carbon fibre |
Colour | Dark Anthracite |
Length | 82cm |