MASCOT

MASCOT Trousers bib and brace Newark polyester/cotton dark navy size 82C48

  • ERIKS:14157613
  • Manufacturer:5707209813886
Image 1
Triple stitched seams at leg and crotch. Adjustable straps in short, strong elastic with plastic buckles. Bib pocket with flap and hidden press studs.D-ring. Inner pocket with hook and loop band fastening. Adjustable waist. Front pockets. Fly with zip. Back pockets with reinforcement, flap and hidden press studs. Thigh pocket with flap and hidden press studs. Reinforced rule pocket. Adjustable knee pad pockets. Contrast stitching. Tested in accordance with EN/ISO 15797 and assessed according to ETSA.
Save to list
Not available in webshop
Estimated delivery date - 17/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Newark
Model
Bib and brace
Size
82C48
Material
65% Polyester/35% Cotton
Colour
Navy blue
Length
82cm