MASCOT

MASCOT Trousers Advanced 82C43 dark navy

  • ERIKS:13534185
  • Manufacturer:5711074564293
Image 1
  • Ultimate stretch material provides unique freedom of movement and high comfort.
  • The water-repellent multifunctional stretch material combines a low weight with a very high durability.
  • Low waist with form-cut waistband ensures comfort and freedom of movement.
  • The stretch kneepad pockets are made with a combination of CORDURA®, Kevlar® and the exceptionally durable fibre, Dyneema®.
  • Excellent ventilation at the knee area via a zipper on the side of the leg.
  • As standard in three different leg lengths, so you can choose the best fit and optimal placement of details just for you.
  • To achieve the best possible comfort, we recommend that you choose kneepads 00718-100 for this model.
  • Co-certified for use with MASCOT kneepad type, LONG.
  • Has a water-repellent finish.
  • ULTIMATE STRETCH fabric that is lightweight and highly durable.
  • The fabric is hardly felt against the skin as the pockets are integrated into the design.
  • Double stitched seams on the leg and crotch.
  • Low waist. Ergonomically formed trouser leg.
  • Belt loops.
  • Fly with zip.
  • Front pockets.
  • Back pockets.
  • Tool strap at both sides of waist.
  • Thigh pocket with phone pocket with magnetic fastening and integrated ID card holder.
  • Detachable ID card holder.
  • Ruler pocket made of CORDURA® with extra pockets.
  • Durable and puncture resistant kneepad pockets of CORDURA®/Kevlar®/Dyneema®, elasticated and ventilated.
  • Press stud adjustment at foot.
  • Reflectors.
  • We recommend 00718-100, 50451-916 and 20118-915 kneepads for this model.
  • Co-certified together with kneepad type LONG in accordance with EN 14404.
Save to list

€144.95/ pieceexcl. VAT

€175.39incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
82C43
Colour
Navy blue