MASCOT

MASCOT Thermo undershirt Upsala long sleeves navy blue 2XL

  • ERIKS:11856579
  • Manufacturer:5708628179065
Image 1
Thermax is an insulating and sweat-wicking three-layer material.
Sweat is wicked away to keep the skin dry and the body warm.
The loops in the terry cloth on the inside trap air and provide insulation.
Makes the perfect base layer.
Thermax is a heat-insulating three-layer material.
Sweat-wicking.
Round neck.
Material:
55% polyester/23% modal/22% cotton, 260 g/m²
Save to list

€49.95/ pieceexcl. VAT

€60.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Upsala
Colour
Navy blue
Size
2XL
Model
Undershirt