MASCOT

MASCOT Thermo under trousers long Arlanda navy blue M

  • ERIKS:11856582
  • Manufacturer:5708628179096
Image 1
  • Thermax is an insulating and sweat-wicking three-layer material.
  • Sweat is wicked away to keep the skin dry and the body warm.
  • Vent.
  • Makes the perfect base layer.
  • The loops in the terry cloth on the inside trap air and provide insulation.
  • Material:
  • 55% polyester/23% modal/22% cotton
  • 260 g/m²
Save to list

€49.95/ pieceexcl. VAT

€60.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Arlanda
Colour
Navy blue
Size
M
Model
Underpants