MASCOT

MASCOT Thermal Jacket Advanced - dark navy size L

  • ERIKS:13534028
  • Manufacturer:5711074553198
Image 1
  • Unique CLIMASCOT® insulation provides warmth without bulk. Lightweight, soft CLIMASCOT® insulation takes up almost no space when compressed.
  • Water-repellent.
  • Ribbed collar.
  • Chest pocket suitable for logo printing.
  • Inside pockets.
  • 100% polyester
  • 260 g/m²
Save to list

€88.95/ pieceexcl. VAT

€107.63incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
L
Colour
Dark Navy
Fire retardant version
No
Model
Thermal jacket
Material
100% Polyester