MASCOT

MASCOT T-shirt Potsdam - cotton/polyester - black/dark anthracite - size 4XL

  • ERIKS:13504581
  • Manufacturer:5711074223893
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • Combed cotton absorbs moisture and is extra comfortable against the skin.
  • Modern, close fit with great freedom of movement.
  • Ribbed neck.
  • Neck yoke.
  • Good space for placement of company logo.
  • The product tolerates industrial washing.
  • 60% cotton/40% polyester
  • 195 g/m²
Save to list

€40.95/ pieceexcl. VAT

€49.55incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
T-shirt
Size
4XL
Colour
Black / Dark Anthracite
Short-sleeved
Yes
Material
60/40 Cotton/Polyester