MASCOT

MASCOT T-shirt Manacor polyester short-sleeved black, size 2XL

  • ERIKS:13534141
  • Manufacturer:5711074544325
Image 1
Image 2
Image 1
Image 2
  • CoolDry is quick drying, an important factor to avoid cooling of the body.
  • CoolDry is an exceptionally moisture wicking fabric that pulls the moisture from the body to the exterior of the fabric so it can evaporate quickly and easily.
  • Modern, close fit with great freedom of movement.
  • Extra padding over the seam at the neck so the seam does not cause irritation.
  • Slits at the sides.
  • 100% polyester
  • 130 g/m²
Save to list

€25.95/ pieceexcl. VAT

€31.40incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Sweatshirt
Size
2XL
Colour
Black
Material
100% Polyester