MASCOT

MASCOT T-shirt Java classic fit - grey-flecked - size 2XL TEN

  • ERIKS:11852791
  • Manufacturer:5708628297318
Image 1
  • Combed cotton absorbs moisture and is extra comfortable against the skin.
  • Strong rib at neck.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • 100% cotton
  • 195 g/m²
Save to list

€151.95/ pieceexcl. VAT

€183.86incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
T-shirt
Size
2XL
Colour
Grey
Material
Cotton