MASCOT

MASCOT T-shirt Java classic fit - black - size 3XL ONE

  • ERIKS:11852799
  • Manufacturer:5708628296311
Image 1
  • Combed cotton absorbs moisture and is extra comfortable against the skin.
  • Strong rib at neck.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • 100% cotton
  • 195 g/m²
Save to list

€18.95/ pieceexcl. VAT

€22.93incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
T-shirt
Size
3XL
Colour
Black
Material
Cotton