MASCOT

MASCOT T-Shirt Albi long-sleeved black, size L

  • ERIKS:12661264
  • Manufacturer:5707209968043
Image 1
Image 2
Image 1
Image 2
  • Modern, close fit with great freedom of movement.
  • Combed cotton absorbs moisture and is extra comfortable against the skin.
  • Ribbed collar and sleeves.
  • Extra padding over the seam at the neck so the seam does not cause irritation.
  • 100% cotton
  • 195 g/m²
Save to list

€23.95/ pieceexcl. VAT

€28.98incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
T-shirt
Size
L
Colour
Black
Material
Cotton