MASCOT

MASCOT Softshell Jacket Blackpool - polyester - Hi-Vis orange/dark navy - size S

  • ERIKS:13397422
  • Manufacturer:5711074335657
Image 1
  • No seams on the top of the shoulders: prevents water from penetrating.
  • Breathable, windproof and water-repellent.
  • Durable CORDURA® - reinforcement at the wrist to extend product life.
  • The dark contrast is placed where the clothing is most exposed to dirt.
  • Extended sleeve on the back of the hand is additional protection against cold and snow.
  • 100% polyester
  • 360 g/m²
Save to list

€157.95/ pieceexcl. VAT

€191.12incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Harlow
Size
S
Colour
Hi Vis Orange / Navy blue
Model
Hi Vis parka
Material
100% Polyester