






€81.95/ pieceexcl. VAT
€99.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | MASCOT |
Series | Accelerate |
Size | XS |
Colour | Blue / Navy blue |
Fire retardant version | No |
Model | Softshell jacket |
Material | 100% Polyester |