MASCOT

MASCOT Shorts Charleston polyester/cotton - dark anthracite - size C50

  • ERIKS:12728560
  • Manufacturer:5707209827609
Image 1
  • Durable triple stitched seams on leg and crotch extend product life.
  • Waist band formed following the body's anatomy so that it supports in all working positions.
  • D-ring in flexible material that does not scratch.
  • Reinforced back pockets.
  • Adjustable hammer loops.
  • The product tolerates industrial washing.
  • 65% polyester/35% cotton
  • 260 g/m²
Save to list

€49.95/ pieceexcl. VAT

€60.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Charleston
Model
Working shorts and 3/4 length trousers
Size
C50
Colour
Dark Anthracite
Material
65% Polyester/35% Cotton