MASCOT

MASCOT Short Sunbury polyester/cotton - royal/dark navy blue size C64

  • ERIKS:14044862
  • Manufacturer:5711074333974
Image 1
  • Durable triple stitched seams on leg and crotch extend product life.
  • Back pocket with flap.
  • Thigh pocket with flap and hidden press studs.
  • Ruler pocket with reinforced opening.
  • Light material suited to warm surroundings.
  • The product tolerates industrial washing.
  • 65% polyester/35% cotton
  • 245 g/m²
Save to list

€58.95/ pieceexcl. VAT

€71.33incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Working shorts and 3/4 length trousers
Size
C64
Length
Short
Colour
Cornflower Blue / Navy Blue
Material
65% Polyester/35% Cotton