MASCOT

MASCOT Shell Jacket hooded Accelerate ladies fit azure blue/dark navy size XL

  • ERIKS:14442030
  • Manufacturer:5711074669554
Image 1
Ladies fit
Wind and waterproof.
Detachable lined hood with adjustable elastic drawstring.
Fastening with zip and internal storm flap, so the wind is kept out.
Ribbed inner waistband to keep the cold out.
Elastic adjustment at the waist.
Extra visibility with the help of reflectors
100% polyester
185 g/m²
Save to list

€136.95/ pieceexcl. VAT

€165.71incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Size
XL
Colour
Blue / Navy blue
Fire retardant version
No
Model
Softshell jacket
Material
100% Polyester