MASCOT

MASCOT Polo Sweatshirt Trinidad - cotton/polyester - navy - size 4XL

  • ERIKS:11853090
  • Manufacturer:5708628325196
Image 1
  • Combed cotton absorbs moisture and is extra comfortable against the skin.
  • Brushed inside making it warm and soft to wear.
  • Knitted collar and buttoned placket.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • Ribbed waist and cuffs.
  • 60% cotton/40% polyester
  • 310 g/m²
Save to list

€49.95/ pieceexcl. VAT

€60.44incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Model
Sweatshirt
Size
4XL
Colour
Navy blue
Material
60% cotton/40% polyester