MASCOT

MASCOT Polo Sweatshirt Trinidad - cotton/polyester - black - size M

  • ERIKS:12346396
  • Manufacturer:5707209038623
Image 1
  • Combed cotton absorbs moisture and is extra comfortable against the skin.
  • Brushed inside making it warm and soft to wear.
  • Knitted collar and buttoned placket.
  • Tape over the sewing at the neck so the seam does not cause irritation.
  • Ribbed waist and cuffs.
  • 60% cotton/40% polyester
  • 310 g/m²
Save to list

€38.95/ pieceexcl. VAT

€47.13incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
MASCOT
Series
Trinidad
Model
Sweatshirt
Size
M
Colour
Black
Material
60% cotton/40% polyester